This product may not be available in all locations.
![Photoelectric Sensor, Comet Series, Reflex, Infrared Beam, 20-264VAC, 15-30VDC Photoelectric Sensor, Comet Series, Reflex, Infrared Beam, 20-264VAC, 15-30VDC](https://rexel-cdn.com/products/image.jpg?i=F1A51F09-7796-4826-8912-AFF8A4002444&f=420)
Photoelectric Sensor, Comet Series, Reflex, Infrared Beam, 20-264VAC, 15-30VDC
Item #: 810449
Cat #: 14100AQD03
UPC: 782113843667
Sign In or Register to view pricing and more.
Documents & Guides
Photoelectric Sensor, Comet Series, Reflex, 25 Foot (7.6 M) Sensing Range, Infrared Beam, 20-264 Vac, 15-30 Vdc, Connector, Ac Operation: Vmos (bi-directional)output, Dc Operation: Npn Output
Overview
Photoelectric Sensor, Comet Series, Reflex, 25 Foot (7.6 M) Sensing Range, Infrared Beam, 20-264 Vac, 15-30 Vdc, Connector, Ac Operation: Vmos (bi-directional)output, Dc Operation: Npn Output
The Comet series photoelectric sensor from Eaton has been the performance benchmark for photoeyes in the flat tubular class. A proven design, the Comet family offers a multitude of sensing modes and ranges for most sensing applications. Enhanced Comet models feature longer ranges and enhanced performance characteristics to keep up with demanding OEM needs.
Also known as: 782113843667, 14100AQD03
Specifications
Type: | Reflex, Photoelectric Sensor |
IP/NEMA Rating: | IP68, NEMA 1, IP69K, NEMA 4X, NEMA 12, NEMA 4 |
Range: | 25 ft |
Type: | Reflex, Photoelectric Sensor |
Range: | 25 ft |
IP/NEMA Rating: | IP68, NEMA 1, IP69K, NEMA 4X, NEMA 12, NEMA 4 |
Customer Reviews
No reviews for this product
(0)