DIALIGHT LED FIXTURE 277V

Item #: 810441

Cat #: HZFFC2N

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
DIALIGHT LED FIXTURE 277V

Overview

DIALIGHT LED FIXTURE 277V
Also known as: HZFFC2N

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Lumens: 6750
Color Temperature: 5000 (Bright White)
Wattage: 69
Light Technology: LED
Volts AC Range: 120 - 277
IP/NEMA Rating: IP66, NEMA 4X
Color Temperature: 5000 (Bright White)
Light Technology: LED
Lumens: 6750
Wattage: 69
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)