2" Self-Feeding Bit

Item #: 810347

Cat #: DW1636

UPC: 028874116368

Sign In or Register to view pricing and more.
Documents & Guides
Self-Feeding Bit, Diameter: 2", Hex Shank: 7/16".

Overview

Self-Feeding Bit, Diameter: 2", Hex Shank: 7/16".
The DEWALT® 2 In. heavy-duty self-feed bit is built to provide strength and speed in real-world drilling situations. The two cutter design reduces binding and stalling, which can slow down jobsite productivity. The self-feeding screw provides material penetration that's fast enough for larger jobs. You never need to stop working to reset the bit because the 7/16 In. shank comes equipped with shank flats that completely eliminate bit slipping in the drill chuck. Like all DEWALT® products, the 2 In. heavy-duty self-feed bit lets you improve productivity without sacrificing quality.
Also known as: 028874116368, DW1636, chipper bit

Specifications

Type: Self Feeding Bit
Diameter: 2 in
Type: Self Feeding Bit
Diameter: 2 in

Customer Reviews

No reviews for this product
(0)