Wireway Cutoff Fitting, 2-1/2" x 2-1/2"

Item #: 8103

Cat #: F22WX

UPC: 783510141301

Sign In or Register to view pricing and more.
Documents & Guides
Wireway Cutoff Fitting, Size/Dims: 2.50x2.50, Material/Finish: Steel/Gray. For use with Type 12, Feed-Through Wireway.

Overview

Wireway Cutoff Fitting, Size/Dims: 2.50x2.50, Material/Finish: Steel/Gray. For use with Type 12, Feed-Through Wireway.
Also known as: 783510141301, F22WX

Specifications

Width: 2 1/2 in
Height: 2 1/2 in
IP/NEMA Rating: IP54, NEMA 12
Color: Gray
Material: Steel
Width: 2 1/2 in
IP/NEMA Rating: IP54, NEMA 12
Material: Steel
Height: 2 1/2 in
Color: Gray

Customer Reviews

No reviews for this product
(0)