Wallpack, LED, 225-LED, 97W, 120-277V, Dark Bronze

Item #: 810190

Cat #: WGH-225L-4K-U-L

UPC:

Documents & Guides
WGH Series Wallpack, LED, 225-LED, 97 Watt, 120-277 Volt, Lumens: 10151, Color Temperature: 4000K, Width: 17 inch, Color: Dark Bronze, IES Distribution: Type IV
Sign In or Register to view pricing and more.

No associated products found.

Overview

WGH Series Wallpack, LED, 225-LED, 97 Watt, 120-277 Volt, Lumens: 10151, Color Temperature: 4000K, Width: 17 inch, Color: Dark Bronze, IES Distribution: Type IV
Also known as: WGH-225L-4K-U-L

Specifications

Color: Dark Bronze
Color Temperature: 4000 (Cool White)
Diameter: 17 in
Wattage: 97
Standards: California Proposition 65
Light Technology: LED
Volts AC Range: 120 - 277
Color: Dark Bronze
Diameter: 17 in
Standards: California Proposition 65
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Wattage: 97
Light Technology: LED

Customer Reviews

No reviews for this product
(0)