LED Lightbar Kit

Item #: 810109

Cat #: UR-48-40K-FD-LB-3

UPC: 849665004745

Sign In or Register to view pricing and more.
Documents & Guides
LED Lightbar, Input Voltage: 120/277V, 4000K, 44 Watts, 80 CRI. ***Must be purchased with driver# 120643 or 149440***

Overview

LED Lightbar, Input Voltage: 120/277V, 4000K, 44 Watts, 80 CRI. ***Must be purchased with driver# 120643 or 149440***
The UR Series 4ft (1219mm) LED upgrade kit delivers 4500 lumens of enhanced spectrum 80 CRI light while achieving over 100 lumens per watt at the system level. This innovative kit is designed for retrofitting existing 1' x 4' (305mm x 1219mm) or 2' x 4' (610mm x 1219mm) luminiares to energy saving LED. The UR Series is available in neutral or cool color temperatures and with step dimming or 0-10V dimming. The UR Series upgrade kit is easy to install and fits into almost any existing linear fluorescent luminaire making it a perfect upgrade option where energy savings and long life are critical.
Also known as: 849665004745, UR-48-40K-FD-LB-3

Specifications

Wattage: 44
Color Temperature: 4000 (Cool White)
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 44
Light Technology: LED
Color Temperature: 4000 (Cool White)
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)