
Compression Buttsplice, Aluminum, 500 MCM, CU/AL Rated
Item #: 80998
Cat #: YS34A1
UPC: 781810757550
Documents & Guides
Compression Buttsplice, Aluminum, Tin Plated, For Copper and Aluminum Conductors, 500 MCM, Coded Pink, Standard Barrel; Temperature Rating: 90 Deg C; Voltage Rating: 600 - 35000 Volt, Material: High-conductivity Wrought Aluminum; Finish: Electro-tin Plated
Sign In or Register to view pricing and more.
Overview
Compression Buttsplice, Aluminum, Tin Plated, For Copper and Aluminum Conductors, 500 MCM, Coded Pink, Standard Barrel; Temperature Rating: 90 Deg C; Voltage Rating: 600 - 35000 Volt, Material: High-conductivity Wrought Aluminum; Finish: Electro-tin Plated
Also known as: 781810757550, YS34A1
Specifications
Color: | Pink |
Material: | Aluminum |
Standards: | California Proposition 65 |
Allowable Gauge Range: | 500 |
Color: | Pink |
Standards: | California Proposition 65 |
Material: | Aluminum |
Allowable Gauge Range: | 500 |
Customer Reviews
No reviews for this product
(0)