0.8W T6 LED Lamp, 27K, Clear

Item #: 809947
Cat #: S9177
UPC: 045923091773
Sign In or Register to view pricing and more.
0.8 Watt LED; T6; Clear; 2700K; Candelabra Base; 120 Volt; Carded

Overview

0.8 Watt LED; T6; Clear; 2700K; Candelabra Base; 120 Volt; Carded
Also known as: 045923091773, S9177

Specifications

Color: Clear
Lumens: 20
Volts AC: 120
Color Rendering Index (CRI): 80
Shape: T6 (Tubular)
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: No
Base: Candelabra Screw (E12)
Wattage: 0.800
Color: Clear
Volts AC: 120
Shape: T6 (Tubular)
Light Technology: LED
Base: Candelabra Screw (E12)
Lumens: 20
Color Rendering Index (CRI): 80
Color Temperature: 2700 (Warm White)
Dimmable: No
Wattage: 0.800

Customer Reviews

No reviews for this product
(0)