![Window Kit, Deep Hinged, Concept Series, 21.65 x 22.44 x 3.50" Window Kit, Deep Hinged, Concept Series, 21.65 x 22.44 x 3.50"](https://rexel-cdn.com/products/image.jpg?i=EF46A560-D61E-44C8-B279-36F3AB0DAF8E&f=420)
Window Kit, Deep Hinged, Concept Series, 21.65 x 22.44 x 3.50"
Item #:
80988
Cat #:
CWHD5557
UPC:
783510417109
Sign In or Register to view pricing and more.
Documents & Guides
Window Kit, Deep Hinged, Concept Series, 21.65 x 22.44 x 3.50 Inch, Material/Finish: Steel/Gray Powder Coat
Overview
Window Kit, Deep Hinged, Concept Series, 21.65 x 22.44 x 3.50 Inch, Material/Finish: Steel/Gray Powder Coat
Also known as: 783510417109, CWHD5557
Specifications
Color: | Gray |
IP/NEMA Rating: | IP55 |
Material: | Steel |
Color: | Gray |
Material: | Steel |
IP/NEMA Rating: | IP55 |
Customer Reviews
No reviews for this product
(0)