
TRANSFORMER 1PH .50KVA 240X480-120/240
Item #: 80974
Cat #: TB83218
UPC: 047503087060
Documents & Guides
TRANSFORMR: IND CON 1PH 500VA
Sign In or Register to view pricing and more.
Overview
TRANSFORMR: IND CON 1PH 500VA
Also known as: 047503087060, TB83218
Specifications
Type: | Industrial Control, Transformer |
Phase: | 1 |
Volt Amps: | 500 |
Primary Voltage: | 240/480 |
Type: | Industrial Control, Transformer |
Volt Amps: | 500 |
Phase: | 1 |
Primary Voltage: | 240/480 |
Customer Reviews
No reviews for this product
(0)