12 XLPE 1000V PV Wire 500' Black

Item #: 809712

Cat #: PVXLPE12STR1KVBLK500RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
12 AWG, XLPE, 7-Strand Copper Conductor, Photovoltaic Wire, 1000V, Temp Rating: -40°C to 90°C Dry and 90°C Wet, Sunlight Resistant, Direct Burial, Color: Black, 500 ft. Reel.

Overview

12 AWG, XLPE, 7-Strand Copper Conductor, Photovoltaic Wire, 1000V, Temp Rating: -40°C to 90°C Dry and 90°C Wet, Sunlight Resistant, Direct Burial, Color: Black, 500 ft. Reel.
Also known as: PVXLPE12STR1KVBLK500RL

Specifications

Length: 500 ft
Volts AC: 1000
Gauge: 12
Material: Copper
Color: Black
Conductors: 1
Jacket: CPE
Length: 500 ft
Gauge: 12
Color: Black
Jacket: CPE
Volts AC: 1000
Material: Copper
Conductors: 1

Customer Reviews

No reviews for this product
(0)