Hinged CT Cab 400A 3P w/ lugs

Item #: 809595

Cat #: A400HCTB

UPC: 783510145767

Sign In or Register to view pricing and more.
Documents & Guides
400- and 800-Amp Bar-Type Mount with Line/Load Lugs, 36.07x30.00x11.00, Gray, Steel

Overview

400- and 800-Amp Bar-Type Mount with Line/Load Lugs, 36.07x30.00x11.00, Gray, Steel
These cabinets are available in a variety of sizes, models and instrument current transformer mounting methods to fit a wide range of applications.
Also known as: 783510145767, A400HCTB

Specifications

Width: 30 in
Depth: 11 in
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 3
Width: 30 in
Color: Gray
IP/NEMA Rating: NEMA 3
Depth: 11 in
Material: Steel

Customer Reviews

No reviews for this product
(0)