This product has been discontinued.
Transformer, 750VA, 240 x 480 - 120/240V, TB Series, 1PH, Control
Item #: 80957
Cat #: TB83219
UPC: 047503087077
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
750 VA, 1-Phase, 240/480V Primary Volts - 120/240V Secondary Volts, TB Series Industrial Control Transformer.
Overview
750 VA, 1-Phase, 240/480V Primary Volts - 120/240V Secondary Volts, TB Series Industrial Control Transformer.
Also known as: 047503087077, TB83219
Specifications
Type: | Industrial Control, Transformer |
Volt Amps: | 750 |
Phase: | 1 |
Primary Voltage: | 240/480 |
Type: | Industrial Control, Transformer |
Phase: | 1 |
Volt Amps: | 750 |
Primary Voltage: | 240/480 |
Customer Reviews
No reviews for this product
(0)