Softstarter, PSR, 11 FLA, 600VAC Motor, 120/240VAC Control

Item #: 809525

Cat #: PSR12-600-70

UPC: 662019261553

Sign In or Register to view pricing and more.
PSR Series Softstart (Compact Style). 11.0 FLA (Full Load Amps). Motor Voltage: 208V - 600V AC. Control Voltage: 120V - 240V AC. Din-Rail/Screw Mountable. Requires: TA25 Series Overload Protection & DB25 Series Mounting Kit.

Overview

PSR Series Softstart (Compact Style). 11.0 FLA (Full Load Amps). Motor Voltage: 208V - 600V AC. Control Voltage: 120V - 240V AC. Din-Rail/Screw Mountable. Requires: TA25 Series Overload Protection & DB25 Series Mounting Kit.
The latest addition to ABB’s softstarter family is the efficient PSE range. This softstarter has been equipped with all the most important features making it a very efficient choice. During the development process, great focus has been put into making sure that both the softstarter and the process are even more reliable. Furthermore, the softstarter has been equipped with built-in by-pass to reduce wiring and a back-lit display to provide a hassle free and easy setup and monitoring.
Also known as: 662019261553, PSR12-600-70

Specifications

Phase: 3
Type: Soft Starter, Open
Amps: 11
Volts AC Control: 120/240
Volts AC Range: 208 - 600
Phase: 3
Amps: 11
Volts AC Range: 208 - 600
Type: Soft Starter, Open
Volts AC Control: 120/240

Customer Reviews

No reviews for this product
(0)