13.5 WATT; 7IN FLUSH MOUNT LED FIXTURE; 2700K; 120 VOLTS

Item #: 809466

Cat #: S9190

UPC: 045923091902

Sign In or Register to view pricing and more.
Documents & Guides
13.5 WATT; 7IN FLUSH MOUNT LED FIXTURE; 2700K; 120 VOLTS

Overview

13.5 WATT; 7IN FLUSH MOUNT LED FIXTURE; 2700K; 120 VOLTS
Also known as: 045923091902, S9190

Specifications

Lumens: 810
Mounting: Flush, Surface
Diameter: 7 in
Volts AC: 120
Color Temperature: 2700 (Warm White)
Light Technology: LED
Lumens: 810
Diameter: 7 in
Color Temperature: 2700 (Warm White)
Mounting: Flush, Surface
Volts AC: 120
Light Technology: LED

Customer Reviews

No reviews for this product
(0)