This product has been discontinued.
Flood Light, LED, 162W, 120-277V, Bronze
Item #: 809397
Cat #: PFXL162LED
UPC: 765364700309
Sign In or Register to view pricing and more.
Documents & Guides
LED Floodlight, 162W, 4100K, Lumens: 14,250, Dimensions: 9.94" x 16.13" x 12.78", Multi-Volt. Color: Bronze. Life: 200,000 Hours. DLC Compliant.
Overview
LED Floodlight, 162W, 4100K, Lumens: 14,250, Dimensions: 9.94" x 16.13" x 12.78", Multi-Volt. Color: Bronze. Life: 200,000 Hours. DLC Compliant.
Also known as: 765364700309, PFXL162LED
Specifications
Color Temperature: | 4100 (Cool White) |
Wattage: | 162 |
Mounting: | Slipfitter |
Color: | Bronze |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Standards: | DLC Listed (Standard) |
Color Temperature: | 4100 (Cool White) |
Mounting: | Slipfitter |
Light Technology: | LED |
Standards: | DLC Listed (Standard) |
Wattage: | 162 |
Color: | Bronze |
Volts AC Range: | 120 - 277 |
Customer Reviews
No reviews for this product
(0)