This product may not be available in all locations.
![Disconnect Switch, Fused, 30A, 600VAC, 125/250VDC, 3P, NEMA 7/9 Disconnect Switch, Fused, 30A, 600VAC, 125/250VDC, 3P, NEMA 7/9](https://rexel-cdn.com/products/image.jpg?i=8870850A-7C7B-4165-AB0D-6028B57F0FAB&f=420)
Disconnect Switch, Fused, 30A, 600VAC, 125/250VDC, 3P, NEMA 7/9
Item #:
80935
Cat #:
AEAB3036FDS
UPC:
781381847988
Sign In or Register to view pricing and more.
Documents & Guides
Disconnect Switch, Fused, 30 Amp, 600 Volt AC, 125/250 Volt DC, 3-Pole, NEMA 7/9, Class I, Div. 2
Overview
Disconnect Switch, Fused, 30 Amp, 600 Volt AC, 125/250 Volt DC, 3-Pole, NEMA 7/9, Class I, Div. 2
Explosionproof Disconnect Switch, Constructional Feature Explosionproof, Dust-Ignitionproof, Voltage Rating 600 VAC, 125/250 VDC, Current Rating 30 Ampere, Number of Poles 3, Fuse Provision Fusible, Fuse Type Type J, Operator Type ExternalHandle, Cover Type Bolted, Hinged, Hub Size 1.5 Inch, Hub Location Top, Bottom,Enclosure Class I Div 1 and 2 Group B C D, Class II Div 1 and 2 Group E F G, Class III, NEMA 4/4X/7/9, Enclosure Material Gray Epoxy Powder Coated Copper-Free Aluminum; Size 10.63 Inch W x 8.84 Inch D x 15.25 Inch H; Approval UL 1203; Application Chemical Plant, Petrochemical Plant, Petroleum Refineries, Industrial
Also known as: 781381847988, AEAB3036FDS
Specifications
Poles: | 3 |
Volts DC: | 250 |
Mounting: | Surface |
Amps: | 30 |
Volts AC: | 600 |
Material: | Aluminum |
Poles: | 3 |
Mounting: | Surface |
Volts AC: | 600 |
Volts DC: | 250 |
Amps: | 30 |
Material: | Aluminum |
Customer Reviews
No reviews for this product
(0)