This product has been discontinued.
This product may not be available in all locations.
LOADCTR QO MB 240V 125A 1PH 24SP NEMA 1
Item #: 809349
Cat #: QO124M125RB100
UPC: 785901560111
Sign In or Register to view pricing and more.
Documents & Guides
LOADCTR QO MB 240V 125A 1PH 24SP NEMA 1
Overview
LOADCTR QO MB 240V 125A 1PH 24SP NEMA 1
Also known as: 785901560111, QO124M125RB100
Specifications
Family / Style: | QO |
IP/NEMA Rating: | NEMA 1 |
Phase: | 1 |
Family / Style: | QO |
Phase: | 1 |
IP/NEMA Rating: | NEMA 1 |
Customer Reviews
No reviews for this product
(0)