
HMND CRX0021BC REAC 21A 1.80mH 60Hz
Item #: 809283
Cat #: CRX0021BC
UPC: 803423117504
Documents & Guides
HMD CRX0021BC REAC 21A 1.80MH
Sign In or Register to view pricing and more.
No associated products found.
Overview
HMD CRX0021BC REAC 21A 1.80MH
Also known as: 803423117504, CRX0021BC
Specifications
Phase: | 3 |
Amps: | 21 |
Phase: | 3 |
Amps: | 21 |
Customer Reviews
No reviews for this product
(0)