FULL VOLTAGE

Item #: 80927

Cat #: 509-AJD

UPC: 781180170249

Sign In or Register to view pricing and more.

Overview

AB 509-AJD FULL VOLTAGE
Also known as: 781180170249, 509-AJD

Specifications

Phase: 3
Volts AC Control: 110/120
Poles: 3
Size: 0
Amps: 18
Mounting: Surface
Volts AC: 600
IP/NEMA Rating: NEMA 3R, NEMA 12, NEMA 4
Phase: 3
Poles: 3
Amps: 18
Volts AC: 600
Volts AC Control: 110/120
Size: 0
Mounting: Surface
IP/NEMA Rating: NEMA 3R, NEMA 12, NEMA 4

Customer Reviews

No reviews for this product
(0)