REV. CONTACTOR TESYS NEMA SZ1 3P 480VAC

Item #: 809243

Cat #: T02CN23T7

UPC: 785901883319

Sign In or Register to view pricing and more.
REV. CONTACTOR TESYS NEMA SZ1 3P 480VAC

Overview

REV. CONTACTOR TESYS NEMA SZ1 3P 480VAC
Also known as: 785901883319, T02CN23T7

Specifications

Phase: 3
Type: Contactor
Standards: California Proposition 65
Phase: 3
Standards: California Proposition 65
Type: Contactor

Customer Reviews

No reviews for this product
(0)