
Transformer, Control, 750VA, Multi-Tap, Open, Copper Wound
Item #: 809181
Cat #: 631-2001-300
UPC:
Documents & Guides
750 VA, 1-Phase, 240 X 480, 230 X 460, 220 X 440V Primary Volts - 120/115/110V Secondary Volts, Group AA, Open, Copper Wound
Sign In or Register to view pricing and more.
Overview
750 VA, 1-Phase, 240 X 480, 230 X 460, 220 X 440V Primary Volts - 120/115/110V Secondary Volts, Group AA, Open, Copper Wound
Also known as: 631-2001-300
Specifications
Type: | Industrial Control, Transformer |
Volt Amps: | 750 |
Phase: | 1 |
Secondary Voltage: | 120, 115, 110 |
Primary Voltage: | 240/480, 220/440, 230/460 |
Type: | Industrial Control, Transformer |
Phase: | 1 |
Primary Voltage: | 240/480, 220/440, 230/460 |
Volt Amps: | 750 |
Secondary Voltage: | 120, 115, 110 |
Customer Reviews
No reviews for this product
(0)