This product has been discontinued.

Transformer, 50VA, 208X600 - 85X130 Secondary, Industrial control
Item #: 80907
Cat #: FS350
UPC: 047503120316
Sign In or Register to view pricing and more.
Documents & Guides
Industrial Control Transformer, 50 VA, 240/416/480/600; 230/400/460/575; 220/380/440/550; 208/500 Primary Voltage, 99/120/130; 95/115/125; 91/110/120; 85/100/110 Secondary, European Rating of 490 VA
Overview
Industrial Control Transformer, 50 VA, 240/416/480/600; 230/400/460/575; 220/380/440/550; 208/500 Primary Voltage, 99/120/130; 95/115/125; 91/110/120; 85/100/110 Secondary, European Rating of 490 VA
Also known as: 047503120316, FS350
Specifications
Volt Amps: | 50 |
Type: | Industrial Control, Transformer |
Phase: | 1 |
Primary Voltage: | 208/500, 220/380/440/550, 230/400/460/575, 240/416/480/600 |
Secondary Voltage: | 85/100/110, 91/110/120, 95/115/125, 99/120/130 |
Volt Amps: | 50 |
Phase: | 1 |
Secondary Voltage: | 85/100/110, 91/110/120, 95/115/125, 99/120/130 |
Type: | Industrial Control, Transformer |
Primary Voltage: | 208/500, 220/380/440/550, 230/400/460/575, 240/416/480/600 |
Customer Reviews
No reviews for this product
(0)