5.5W A19 LED Lamp, 50K

Item #: 809019

Cat #: 5.5A19/5000-DIM

UPC: 046677454050

Sign In or Register to view pricing and more.
Dimmable LED Lamp, 5.5W, 120V, Bulb: A-Type (A19), Base: Medium Screw (E26), Lumens: 450, CRI: 80, Color Temperature: 5000K. Rated Average Life: 25,000 Hrs. *Philips Part # 45405-8* 40W Equivalent. This lamp is ENERGY STAR® Certified. ### NO LONGER MADE ### AVAILABLE WHILE SUPPLIES LAST. ###

Overview

Dimmable LED Lamp, 5.5W, 120V, Bulb: A-Type (A19), Base: Medium Screw (E26), Lumens: 450, CRI: 80, Color Temperature: 5000K. Rated Average Life: 25,000 Hrs. *Philips Part # 45405-8* 40W Equivalent. This lamp is ENERGY STAR® Certified. ### NO LONGER MADE ### AVAILABLE WHILE SUPPLIES LAST. ###
Also known as: 046677454050, 5.5A19/5000-DIM

Specifications

Base: Medium Screw (E26)
Color Temperature: 5000 (Bright White)
Volts AC: 120
Color Rendering Index (CRI): 80
Shape: A19 (Arbitrary)
Lumens: 450
Wattage: 5.500
Light Technology: LED
Dimmable: Yes
Base: Medium Screw (E26)
Volts AC: 120
Shape: A19 (Arbitrary)
Wattage: 5.500
Dimmable: Yes
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 80
Lumens: 450
Light Technology: LED

Customer Reviews

No reviews for this product
(0)