42W 4-Pin CFL Lamp, 27K

Item #: 808854

Cat #: S8353

UPC: 045923083532

Documents & Guides
42 Watt; pin-Based Compact Fluorescent; 2700K; 82 CRI; GX24q-4 (4-Pin) Base *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Sign In or Register to view pricing and more.

No associated products found.

Overview

42 Watt; pin-Based Compact Fluorescent; 2700K; 82 CRI; GX24q-4 (4-Pin) Base *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Also known as: 045923083532, S8353

Specifications

Wattage: 42
Color Rendering Index (CRI): 82
Lumens: 3200
Color Temperature: 2700 (Warm White)
Light Technology: CFL
Dimmable: No
Base: 4-Pin (GX24q-4)
Wattage: 42
Lumens: 3200
Light Technology: CFL
Base: 4-Pin (GX24q-4)
Color Rendering Index (CRI): 82
Color Temperature: 2700 (Warm White)
Dimmable: No

Customer Reviews

No reviews for this product
(0)