Industrial Horn, 10-30V DC, 104dB @ 1m, 32 Tones, 3-Circuit

Item #: 80878

Cat #: 855H-BD30BD

UPC: 611320578539

Sign In or Register to view pricing and more.
Documents & Guides
Industrial Horn, 10-30V DC, 104dB @ 1m, 32 Selectable Tones, 3-Circuit

Overview

Industrial Horn, 10-30V DC, 104dB @ 1m, 32 Selectable Tones, 3-Circuit
These devices are available as a standalone electronic horn or with beacon. They are available in plastic or marine-grade aluminum housing. 
Also known as: 611320578539, 855H-BD30BD

Specifications

Mounting: Surface
Color: Gray
Volts DC: 30
Mounting: Surface
Volts DC: 30
Color: Gray

Customer Reviews

No reviews for this product
(0)