Multi-Tap Connector, Insulated, Aluminum

Item #: 80872

Cat #: PBTS-3-750

UPC: 783669080568

Sign In or Register to view pricing and more.
Nimbus Insulated Aluminum Multi-Tap Connector, Conductor Range 750-250, 3 Ports, Single Sided Entry, Tin Plated, UL, CSA

Overview

Nimbus Insulated Aluminum Multi-Tap Connector, Conductor Range 750-250, 3 Ports, Single Sided Entry, Tin Plated, UL, CSA
Also known as: 783669080568, PBTS-3-750

Specifications

Color: Black
Material: Aluminum
Standards: California Proposition 65
Allowable Gauge Range: 250 - 750
Wire/Cable Openings: 3
Color: Black
Standards: California Proposition 65
Wire/Cable Openings: 3
Material: Aluminum
Allowable Gauge Range: 250 - 750

Customer Reviews

No reviews for this product
(0)