BUSS MIDGET FUSE

Item #: 80868

Cat #: BAF-4

UPC: 051712320047

Sign In or Register to view pricing and more.
Documents & Guides
Eaton Bussmann series BAF fuse, 250V, 4A, 200 AIC at 250 Vac, 10 kAIC at 125 Vac, Non Indicating, Fast acting, Ferrule end X ferrule end, Nickel-plated brass endcaps

Overview

Eaton Bussmann series BAF fuse, 250V, 4A, 200 AIC at 250 Vac, 10 kAIC at 125 Vac, Non Indicating, Fast acting, Ferrule end X ferrule end, Nickel-plated brass endcaps
Bussmann offers the broadest selection of Supplemental and Midget Fuses in both Time-delay and Fast-acting designs with voltages as high as 600Vac and 600Vdc
Also known as: 051712320047, BAF-4

Specifications

Diameter: 13/32 in
Speed: Fast Acting
Color: Green
Amps: 4
Length: 1 1/2 in
Volts AC: 250
Mounting: Cartridge
Class: Midget
Interrupt Rating AC: 10 kA
Diameter: 13/32 in
Color: Green
Length: 1 1/2 in
Mounting: Cartridge
Interrupt Rating AC: 10 kA
Speed: Fast Acting
Amps: 4
Volts AC: 250
Class: Midget

Customer Reviews

No reviews for this product
(0)