Insulators, Type: Low Voltage, Metric Thread: M8
Item #:
808666
Cat #:
548540
UPC:
782856875512
Sign In or Register to view pricing and more.
Documents & Guides
Insulators, Type: Low Voltage, Metric Thread: M8, 1000V AC, 1500V DC
Overview
Insulators, Type: Low Voltage, Metric Thread: M8, 1000V AC, 1500V DC
Also known as: 782856875512, 548540
Specifications
Volts AC: | 1000 |
Diameter: | 34 mm |
Material: | Steel |
Width: | 41 mm |
Volts AC: | 1000 |
Material: | Steel |
Diameter: | 34 mm |
Width: | 41 mm |
Customer Reviews
No reviews for this product
(0)