Stackable Box, 13" x 24" x 12", Open Base, Polymer Concrete

Item #: 80864

Cat #: PC1324BA12

UPC: 662037100285

Sign In or Register to view pricing and more.
Documents & Guides
Stackable Box, Underground, (W) 13 Inch x (L) 24 Inch x (D) 12 Inch, Open Base, Precast Polymer Fiberglass Reinforced Concrete

Overview

Stackable Box, Underground, (W) 13 Inch x (L) 24 Inch x (D) 12 Inch, Open Base, Precast Polymer Fiberglass Reinforced Concrete
Also known as: 662037100285, PC1324BA12

Specifications

Material: Polymer Concrete
Height: 24 in
Width: 13 in
Depth: 12 in
Material: Polymer Concrete
Width: 13 in
Height: 24 in
Depth: 12 in

Customer Reviews

No reviews for this product
(0)