Conduit Body, Type: LC, "R" Series, Size: 2-1/2", Die Cast Aluminum

Item #: 808639

Cat #: RLC250

UPC: 092326213189

Sign In or Register to view pricing and more.
Conduit Body, Type: LC, "R" Series, Size: 2 1/2", Material: Die Cast Aluminum. Includes: Cover & Gasket

Overview

Conduit Body, Type: LC, "R" Series, Size: 2 1/2", Material: Die Cast Aluminum. Includes: Cover & Gasket
Raco conduit bodies offer a great approach in size for neat compact installation. We have several different families of conduit bodies in iron, die cast and copper-free aluminum, with superior corrosive protected electro-statically applied paint.
Also known as: 092326213189, RLC250

Specifications

Material: Die Cast Aluminum
Diameter: 2 1/2 in
Material: Die Cast Aluminum
Diameter: 2 1/2 in

Customer Reviews

No reviews for this product
(0)