Junction Box, Screw Cover, 9" x 3" x 2"

Item #: 808627

Cat #: CF932

UPC: 785928204708

Sign In or Register to view pricing and more.
Documents & Guides
Junction Box, NEMA: 1, 3R, 4X, 6P, 12, Screw Cover, 9 x 3 x 2 Inch, Fiberglass/Gray

Overview

Junction Box, NEMA: 1, 3R, 4X, 6P, 12, Screw Cover, 9 x 3 x 2 Inch, Fiberglass/Gray
The CF Series was designed for use in compact or portable control systems or foruse as an operator interface in both indoor and outdoor environments.
Also known as: 785928204708, CF932

Specifications

Width: 3 in
IP/NEMA Rating: NEMA 6P, NEMA 1, NEMA 3R, NEMA 4X, NEMA 12
Color: Gray
Depth: 2 in
Material: Fiberglass
Height: 9 in
Size: 9 x 3 x 2 in
Width: 3 in
Color: Gray
Material: Fiberglass
Size: 9 x 3 x 2 in
IP/NEMA Rating: NEMA 6P, NEMA 1, NEMA 3R, NEMA 4X, NEMA 12
Depth: 2 in
Height: 9 in

Customer Reviews

No reviews for this product
(0)