Push Button, 22mm Momentary, Illuminated, Flush, Green, LED, Module, Metal, 24V AC/DC

Item #: 80861

Cat #: 800FM-LF3PN3GX11

UPC: 781180500022

Documents & Guides
Push Button, 22 mm Momentary, Illuminated, Flush, 1 Normally Open/Normally Closed, Green, LED, Module, Metal, 24 V AC/DC, Screw Contact Block, Plastic Latch Mount
Sign In or Register to view pricing and more.

No associated products found.

Overview

Push Button, 22 mm Momentary, Illuminated, Flush, 1 Normally Open/Normally Closed, Green, LED, Module, Metal, 24 V AC/DC, Screw Contact Block, Plastic Latch Mount
In addition to boasting superior designs and unbeatable performance, the Allen-Bradley® Bulletin 800FM line is constructed of durable, tough die cast zinc alloy and finished with chromate plating. Catalog item 800FM-LF3PN3GX11 from Rockwell Automation® is a 22 mm momentary push button. And it is illuminated flush. It is 24 V AC/DC (incandescent or LED). And it has a plastic latch mount and screw contact block. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 781180500022, 800FM-LF3PN3GX11

Specifications

Family / Style: 800F
Type: Assembled Round Pushbuttons
Family / Style: 800F
Type: Assembled Round Pushbuttons

Customer Reviews

No reviews for this product
(0)