MET 2SLWP2040ND-120V

Item #: 808571

Cat #: 2SLWP2040ND-120V

UPC: 080083706570

MET 2SLWP2040ND-120V
Sign In or Register to view pricing and more.

No associated products found.

Overview

MET 2SLWP2040ND-120V
Also known as: 080083706570, 2SLWP2040ND-120V

Specifications

Wattage: 23
Color Temperature: 4000 (Cool White)
Lumens: 2000
Volts AC: 120
Length: 24 in , 2 ft
Color: White
Light Technology: LED
Dimmable: No
Wattage: 23
Lumens: 2000
Length: 24 in , 2 ft
Light Technology: LED
Color Temperature: 4000 (Cool White)
Volts AC: 120
Color: White
Dimmable: No

Customer Reviews

No reviews for this product
(0)