High Output LED Shoplight, 40"

Item #: 808568

Cat #: 40SLSHP4840ND-120V

UPC: 800837134790

Sign In or Register to view pricing and more.
Documents & Guides
High Output LED Shoplight, 40 Inch Length, 4800 Lumens, 120V, 63W, Non-Dimming

Overview

High Output LED Shoplight, 40 Inch Length, 4800 Lumens, 120V, 63W, Non-Dimming
Also known as: 800837134790, 40SLSHP4840ND-120V

Specifications

Wattage: 52
Color Temperature: 4800 (Cool White)
Color: White
Light Technology: LED
Wattage: 52
Color: White
Color Temperature: 4800 (Cool White)
Light Technology: LED

Customer Reviews

No reviews for this product
(0)