1/0 AWG-250 MCM Aluminum Mechanical Tap

Item #: 80853

Cat #: GTA-250-0

UPC: 783669342208

Sign In or Register to view pricing and more.
Documents & Guides
Aluminum Parallel Tap Connector, Dual Rated, Main Conductor Range 250-1/0, Tap Range 1/0-12 AL, 1/0-14 CU, Tin Plated, UL, CSA

Overview

Aluminum Parallel Tap Connector, Dual Rated, Main Conductor Range 250-1/0, Tap Range 1/0-12 AL, 1/0-14 CU, Tin Plated, UL, CSA
Manufactured from high strength 6061-T6 aluminum alloy, Electro-tin plated, UL 486A/B 90° C Listed and is CSA certified for 600 Volts, Compact design, Range taking for reduced inventories and flexibility, Re-usable, Lay-in main conductor, Insulating cover available, GTA is Parallel and GTT is 'T' Tap, Dual Rated for Copper and Aluminum Conductor
Also known as: 783669342208, GTA-250-0

Specifications

Material: Aluminum
Standards: California Proposition 65
Allowable Gauge Range: 14 - 250
Material: Aluminum
Allowable Gauge Range: 14 - 250
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)