Breaker, 80A, 2P, 120/240V, 10 kAIC, Type CH

Item #: 80850

Cat #: CH280

UPC: 782113312293

Sign In or Register to view pricing and more.
Documents & Guides
80 Amp, 2-Pole, Type CH Circuit Breaker, 10 kAIC, 120/240 VAC.

Overview

80 Amp, 2-Pole, Type CH Circuit Breaker, 10 kAIC, 120/240 VAC.
Eaton's residential CH circuit breakers provide premium overload protection. The Type CH circuit breakers trip to the OFF position, eliminating nuisance callbacks.
Also known as: 782113312293, CH280

Specifications

Family / Style: CH
Poles: 2
Volts AC: 120, 240
Amps: 80
Interrupt Rating AC: 10 kA
Family / Style: CH
Volts AC: 120, 240
Interrupt Rating AC: 10 kA
Poles: 2
Amps: 80

Customer Reviews

No reviews for this product
(0)