BUSS MIDGET FUSE

Item #: 80849

Cat #: BAF-5

UPC: 051712320054

Sign In or Register to view pricing and more.
Documents & Guides
5A 250V Midget - 13/32" x 1-1/2" Fast Acting Fuse

Overview

5A 250V Midget - 13/32" x 1-1/2" Fast Acting Fuse
Bussmann series fuses play a major role in industrial or commercial facilities by  providing reliable, maximum protection to power systems . Their physical size or rejection features prevent replacing a fuse with one from another fuse class.
Also known as: 051712320054, BAF-5

Specifications

Diameter: 13/32 in
Speed: Fast Acting
Color: Green
Length: 1 1/2 in
Amps: 5
Volts AC: 250
Mounting: Cartridge
Class: Midget
Interrupt Rating AC: 10 kA
Diameter: 13/32 in
Color: Green
Amps: 5
Mounting: Cartridge
Interrupt Rating AC: 10 kA
Speed: Fast Acting
Length: 1 1/2 in
Volts AC: 250
Class: Midget

Customer Reviews

No reviews for this product
(0)