Disconnect Switch, Non-Fusible, 6P, 6 Wire, 200A, 600VAC, NEMA 12

Item #: 808217

Cat #: DH664UDK

UPC: 782113386720

Sign In or Register to view pricing and more.
Disconnect Switch, Heavy Duty, Non-Fusible, 6-Pole, 6 Wire, 200 Amp, 600 Volt AC, NEMA 12

Overview

Disconnect Switch, Heavy Duty, Non-Fusible, 6-Pole, 6 Wire, 200 Amp, 600 Volt AC, NEMA 12
Also known as: 782113386720, DH664UDK

Specifications

Amps: 200
Volts DC: 250
Poles: 6
Mounting: Surface
Volts AC: 600
IP/NEMA Rating: NEMA 12
Amps: 200
Poles: 6
Volts AC: 600
Volts DC: 250
Mounting: Surface
IP/NEMA Rating: NEMA 12

Customer Reviews

No reviews for this product
(0)