COP THHN/THWN-26STRWHT2000RL

Item #: 807876

Cat #: THHN6STRWHT2000RL

UPC: 980100231606

Sign In or Register to view pricing and more.
Documents & Guides
COP THHN/THWN-26STRWHT2000RL THHN/THWN-2-6-WHT-19STR-CU-2000R

Overview

COP THHN/THWN-26STRWHT2000RL THHN/THWN-2-6-WHT-19STR-CU-2000R
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: 980100231606, THHN6STRWHT2000RL

Specifications

Jacket: PVC
Material: Copper
Color: White
Volts AC: 600
Conductors: 1
Gauge: 6
Length: 2000 ft
Stranding: Stranded
Package Type: Reel
Jacket: PVC
Color: White
Conductors: 1
Length: 2000 ft
Package Type: Reel
Material: Copper
Volts AC: 600
Gauge: 6
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)