Sign In or Register to view pricing and more.
Documents & Guides
DC Contactor, 50 Amp, 600 Volt AC, 1 Normally Open, NEMA 2, 24 Volt DC Coil, DS303 Heavy Duty Contactor
Overview
DC Contactor, 50 Amp, 600 Volt AC, 1 Normally Open, NEMA 2, 24 Volt DC Coil, DS303 Heavy Duty Contactor
Also known as: DS303A2A01FXA010
Specifications
Phase: | 3 |
Volts DC Control: | 24 |
Poles: | 3 |
Type: | DC, Contactor |
Mounting: | Surface |
Volts AC: | 600 |
Amps: | 50 |
Size: | 2 |
Phase: | 3 |
Poles: | 3 |
Mounting: | Surface |
Amps: | 50 |
Volts DC Control: | 24 |
Type: | DC, Contactor |
Volts AC: | 600 |
Size: | 2 |
Customer Reviews
No reviews for this product
(0)