2' x 4' LED Troffer, 70.6W, 120/277V, 3500K

Item #: 807719
Cat #: 24GR-LD4-64-F1-UNV-L835-CD1-U
UPC: 80083718511
Sign In or Register to view pricing and more.
Documents & Guides
LED Troffer: 0-10V Dimming, Watt: 70.6, Volt: 120/277, Dimensions: 2'x4', Life: 50,000 Hours, Lumens: 6808, CRI: 85, Color Temperature: 3500K.

Overview

LED Troffer: 0-10V Dimming, Watt: 70.6, Volt: 120/277, Dimensions: 2'x4', Life: 50,000 Hours, Lumens: 6808, CRI: 85, Color Temperature: 3500K.
Also known as: 80083718511, 24GR-LD4-64-F1-UNV-L835-CD1-U

Specifications

Mounting: Recessed
Length: 4 ft
Color Temperature: 3500 (Neutral White)
Wattage: 70.600
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Recessed
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Volts AC Range: 120 - 277
Length: 4 ft
Wattage: 70.600
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)