Transformer, 2KVA, 220/230/240x440/460/480 - 120/115/110, Control

Item #: 80769

Cat #: TA281219

UPC: 047503311301

Documents & Guides
Transformer, 2KVA, 220/230/240x440/460/480 - 120/115/110, Control2 KVA, 1-Phase, 240 X 480, 230 X 460, 220 X 440V Primary Volts - 120/115/110V Secondary Volts. TA Series Industrial Control Transformer, Encapsulated.
Sign In or Register to view pricing and more.
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Overview

Transformer, 2KVA, 220/230/240x440/460/480 - 120/115/110, Control2 KVA, 1-Phase, 240 X 480, 230 X 460, 220 X 440V Primary Volts - 120/115/110V Secondary Volts. TA Series Industrial Control Transformer, Encapsulated.
Also known as: 047503311301, TA281219

Specifications

Type: Industrial Control, Transformer
Volt Amps: 2kVA
Phase: 1
Secondary Voltage: 120, 115, 110
Primary Voltage: 220/440, 230/460
Type: Industrial Control, Transformer
Phase: 1
Primary Voltage: 220/440, 230/460
Volt Amps: 2kVA
Secondary Voltage: 120, 115, 110

Customer Reviews

No reviews for this product
(0)