16-2(1TPJ)PE GY12-2ST BN GY GN LUMAL1000

Item #: 807658

Cat #: 18SF-60-501

UPC: 077680310941

Sign In or Register to view pricing and more.
Documents & Guides
MC Luminary Cable« Type MC-PCS. Armor: Interlocking Aluminum Strip. Stranded Copper Conductors. 2 Conductors, 12 AWG. Colors: Brown, Gray. Green. Control Cables: 16 AWG Solid TFN Twisted jacketed pair (Purple/Gray). 1000 FT.

Overview

MC Luminary Cable« Type MC-PCS. Armor: Interlocking Aluminum Strip. Stranded Copper Conductors. 2 Conductors, 12 AWG. Colors: Brown, Gray. Green. Control Cables: 16 AWG Solid TFN Twisted jacketed pair (Purple/Gray). 1000 FT.
Permits conductors of circuits to be placed in a cable with conductors of electric light, power, or Class 1 circuits. May be surface mounted, fished and/or embedded in plaster. UL 66, 83, 1479, 1569, 1581, 2556, File Reference E80042, NEC 250.118, 300.22(C), 392, 396, 330, 501, 502, 503, 530, 504, 505, 518, 520, 530, 645, 725. Federal Specification A-A-59544 (formerly J-C-30B). Power and/or lighting as well as signal and/or control conductors per NEC Section 725.136(I)(1).
Also known as: 077680310941, 18SF-60-501

Specifications

Conductors: 2
Length: 1000 ft
Gauge: 12
Material: Copper
Jacket: Aluminum
Color: Brown/Gray
Volts AC: 600
Stranding: Stranded
Conductors: 2
Gauge: 12
Jacket: Aluminum
Volts AC: 600
Length: 1000 ft
Material: Copper
Color: Brown/Gray
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)