This product has been discontinued.
LED Troffer, 2 x 4, 5000 Lumen, 5000K, High Efficiency Series
Item #: 807616
Cat #: ZR24-50L-50K-10V-FD
UPC: 849665004431
Sign In or Register to view pricing and more.
Documents & Guides
ZR14 High Efficiency, 5000 Lumen, 5000K, 120-277V, 0-10V Dimming, 80+ CRI
Overview
ZR14 High Efficiency, 5000 Lumen, 5000K, 120-277V, 0-10V Dimming, 80+ CRI
The ZR-FD High Efficiency Series is a commercial spec-grade LED troffer delivering superior energy efficiency of up to 130 lumens per watt for maximum energy savings. But stellar lumen-per-watt performance is just the beginning: the ZR-FD High Efficiency Series also provides a matte finished housing for less glare and better light distribution, standard 0 to 10V dimming to 5% and 80+ CRI — all in a package with a price as attractive as it looks.
Also known as: 849665004431, ZR24-50L-50K-10V-FD
Specifications
Mounting: | Recessed |
Wattage: | 38 |
Color Temperature: | 5000 (Bright White) |
Length: | 4 ft |
Light Technology: | LED |
Dimmable: | Yes |
Volts AC Range: | 120 - 277 |
Mounting: | Recessed |
Color Temperature: | 5000 (Bright White) |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Wattage: | 38 |
Length: | 4 ft |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)