Leveler Kit, 35mm to 17mm Adjustable Height, Steel/Plastic

Item #: 80760

Cat #: PLM12

UPC: 783510981402

Sign In or Register to view pricing and more.
Documents & Guides
Leveler Kit, 35 mm to 17 mm Adjustable Height, Rated at 1000 Pounds, Steel/Plastic

Overview

Leveler Kit, 35 mm to 17 mm Adjustable Height, Rated at 1000 Pounds, Steel/Plastic
nVent HOFFMAN HOFPLM12 four post-type levelers allow adjustment for uneven floors. Levelers can be attached to the bottom of a frame or to a 0 MM solid base. Levelers are plated and the leveler base is capped with plastic to provide resistance to marring. Adjustable for 17 MM to 35 MM height. Ball and socket construction. Four levelers will support a maximum of 450 kg.
Also known as: 783510981402, PLM12

Specifications

Color: Black
Material: Steel
Color: Black
Material: Steel

Customer Reviews

No reviews for this product
(0)