
50' Patch Cord, 4 Pair/24 AWG, CMP, Green/Black
Item #: 807586
Cat #: LMRJ-P50
UPC: 754182925186
Sign In or Register to view pricing and more.
Documents & Guides
Patch Cord, 4 Pair / 24 AWG, CMP, CAT 5e, RJ45, Plenum, Unshielded, Twisted-Pair, Indoor, Green with Black Stripe, Length: 50 ft.
Overview
Patch Cord, 4 Pair / 24 AWG, CMP, CAT 5e, RJ45, Plenum, Unshielded, Twisted-Pair, Indoor, Green with Black Stripe, Length: 50 ft.
LMRJ Series cables, couplers and splitters connect Digital Lighting Management (DLM) components without the need for tools or point-to-point discrete wiring. Cables are pre-terminated with industry standard RJ45 connectors compatible with any RJ45 port on DLM components. LM-MSTP Segment Network wire is MS/TP (RS485) and plenum rated and is available by the foot.
Also known as: 754182925186, LMRJ-P50
Specifications
Gauge: | 24 |
Color: | Green/Black |
Material: | Copper |
Conductors: | 4 Pair |
Jacket: | Plenum |
Length: | 50 ft |
Shielding: | Unshielded |
Gauge: | 24 |
Material: | Copper |
Jacket: | Plenum |
Shielding: | Unshielded |
Color: | Green/Black |
Conductors: | 4 Pair |
Length: | 50 ft |
Customer Reviews
No reviews for this product
(0)