Panelboard Interior, 225A, 42 Spaces, 3PH, 4 Wire, 208Y/120VAC

Item #: 80743

Cat #: PRL1A3225X42A

UPC: 786687009412

Sign In or Register to view pricing and more.
Documents & Guides
Panelboard Interior, 225 Amp, 208Y/120V AC, 4-Wire, 3-Phase, 10 kAIC, 42-Space, 42-Circuits, Aluminum Bus, Breaker Type: BAB. Main Breaker/Lug Provision on the Top of the Interior, Feed-Through Provision on Bottom of Interior. ***For use with 60" Can & Trim***

Overview

Panelboard Interior, 225 Amp, 208Y/120V AC, 4-Wire, 3-Phase, 10 kAIC, 42-Space, 42-Circuits, Aluminum Bus, Breaker Type: BAB. Main Breaker/Lug Provision on the Top of the Interior, Feed-Through Provision on Bottom of Interior. ***For use with 60" Can & Trim***
Eaton's Pow-R-Line 1a lighting panelboards provide a compact and flexible solution for electric power distribution with integrated breakers, metering, and surge protection. In addition, these panelboards are designed to meet UL 67 and NEMA PB1 standards for use in data centers, industrial, commercial and healthcare facilities for up to 240 Vac and 600 A applications.
Also known as: 786687009412, PRL1A3225X42A

Specifications

Type: Main Breaker
Spaces: 42
Phase: 3
Circuits: 42
Amps: 225
Volts AC: 120/208Y
Type: Main Breaker
Phase: 3
Amps: 225
Spaces: 42
Circuits: 42
Volts AC: 120/208Y

Customer Reviews

No reviews for this product
(0)