1
more
2-1/2 Amp Fast-Acting Midget Fuse, Fibre, 13/32" x 1-1/2", 250V
Item #: 80723
Cat #: BAF-2-1/2
UPC: 051712320139
Sign In or Register to view pricing and more.
Documents & Guides
2-1/2 Amp Fast-Acting Midget Fuse, Ferrule, Fibre, 13/32" x 1-1/2", 250V, Fibre Tube, Nickel Plated Brass Endcaps
Overview
2-1/2 Amp Fast-Acting Midget Fuse, Ferrule, Fibre, 13/32" x 1-1/2", 250V, Fibre Tube, Nickel Plated Brass Endcaps
Also known as: 051712320139, BAF-2-1/2
Specifications
Diameter: | 13/32 in |
Speed: | Fast Acting |
Color: | Green |
Length: | 1 1/2 in |
Volts AC: | 250 |
Mounting: | Cartridge |
Class: | Midget |
Amps: | 2.500 |
Interrupt Rating AC: | 10 kA |
Diameter: | 13/32 in |
Color: | Green |
Volts AC: | 250 |
Class: | Midget |
Interrupt Rating AC: | 10 kA |
Speed: | Fast Acting |
Length: | 1 1/2 in |
Mounting: | Cartridge |
Amps: | 2.500 |
Customer Reviews
No reviews for this product
(0)