This product may not be available in all locations.
General Purpose Relay, 11 Pin, 3PDT, 120V AC
Item #:
807176
Cat #:
1SVR405622R2100
UPC:
013614498606
Sign In or Register to view pricing and more.
Documents & Guides
General Purpose Relay, 120V AC Coil, 3PDT, 250V Rated, Contact Rating: 10 Amp. Terminal Style: 11 Pin. CR-U Series. Socket Mountable Interface Relay with LED.
Overview
General Purpose Relay, 120V AC Coil, 3PDT, 250V Rated, Contact Rating: 10 Amp. Terminal Style: 11 Pin. CR-U Series. Socket Mountable Interface Relay with LED.
Three-Gang Nail-On Outlet Box, Volume 58.5 Cubic Inches, Length 3-21/32 Inches, Width 5-15/16 Inches, Depth 3-21/32 Inches, Color Brown, Material Phenolic, Mounting Means Compound Angled Nails, with High Clamps
Also known as: 013614498606, 1SVR405622R2100
Specifications
Type: | General Purpose Relay, 3PDT |
Volts AC Control: | 120 |
Base: | 11-Pin |
Poles: | 3 |
Amps: | 10 |
Mounting: | Socket |
Type: | General Purpose Relay, 3PDT |
Base: | 11-Pin |
Amps: | 10 |
Volts AC Control: | 120 |
Poles: | 3 |
Mounting: | Socket |
Customer Reviews
No reviews for this product
(0)